Shop All High Speed Steel End Mills
Drill America
27/64"x1/2" HSS 2 Flute Double End End Mill
Mfr # DWCT213A
Zoro # G1839016
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT213A
- Zoro # G1839016
- UPC # 887861155816
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 13/16" |
Overall Length | 3-3/4" |
Milling Dia. | 7/16" |
Shank Size | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 27/64, Shank Dia 1/2, Length of Cut 13/16, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 5-Pc 1 In Dr. Budd Wheel Socket Set Budd Wheel Skt, W89315 (W89315)
- ZORO SELECT Air Drill, 1/4 in. (5LK1B1)
- PROTO Drift Punch Set, Not Tether Capable (J96BS2)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF210)
- DRILL AMERICA 13/32"x3/8" HSS 4 Flute Single End End Mill, Flute Length: 1" (DWCF313)
- DRILL AMERICA 1"x5/8" HSS 4 Flute Single End End Mill (DWCF340)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DRILL AMERICA 2"x3/4" HSS 4 Flute Single End End Mill (DWCF371)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/4" (BRCT308)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1-1/8"x7/8"x1-5/8"x4-1/8" (C41647)
- Drill America End Mills