Shop All High Speed Jobber Drill Bits
Drill America
27/64" HSS Polished Jobber Length Drill Bit
Mfr # DWDP27/64
Zoro # G1826459
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 27/64"
- Overall Length 5-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDP27/64
- Zoro # G1826459
- UPC # 887861018777
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 27/64" |
Overall Length | 5-3/8" |
Flute Length | 3-15/16" |
Drill Bit Size | 27/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Bright (Polished) |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- APEX TOOL GROUP Gearwrench® 4 Piece Mini Hook & Pick Set, 6.5"L (84040H)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- CHICAGO-LATROBE Screw Extractor/Cobalt Jobber Dril 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65043)
- DRILL AMERICA 5/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/16)
- DRILL AMERICA #16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD16)
- DRILL AMERICA #8 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD8)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP21)
- DRILL AMERICA 13/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/64)
- DRILL AMERICA 14.00mm HSS Jobber Length Drill Bit (DWDMM14.00)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/32" (63110)
- Drill America Drill Bits