Shop All Jobber Length Drill Bits
Drill America
27/64" HSS Polished Jobber Length Drill Bit
Mfr # D/AP27/64
Zoro # G1950158
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AP27/64
- Zoro # G1950158
- UPC # 887861002509
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 27/64" |
Overall Length | 5-3/8" |
Flute Length | 3-15/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- VIM PRODUCTS VIM Tools MORTORQ Super Driver 3/8 in. Drive. (MTS02)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- DRILL AMERICA 5.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO5.50)
- DRILL AMERICA #29 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29)
- DRILL AMERICA Z Cobalt Jobber Length Drill Bit (DWDCOZ)
- DRILL AMERICA 19/64" HSS Left Hand Jobber Length Drill Bit (DWDLH19/64)
- DRILL AMERICA #68 Cobalt Jobber Length Drill Bit (DWDCO68)
- DRILL AMERICA 9/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/64)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/32 (47730)
- Drill America Jobber Length Drill Bits