Shop All Spiral Flute Drill Bits
Drill America
27/64" HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST27/64
Zoro # G1941128
product price: $3.25
/ea
Sold in multiples of 6 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 27/64 in
- Overall Length 3-3/8 in
- Finish Black Oxide
- Material High Speed Steel
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDST27/64
- Zoro # G1941128
- UPC # 887861030878
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Size | 27/64 in |
Overall Length | 3-3/8 in |
Flute Length | 2 in |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Shank Type | Round |
Point Type | Split Point |
Number of Flutes | 2 |
Style | Screw Machine/Stub |
Cutting Direction | Right Hand |
Cutting Angle | 135 Degrees |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Magnetic Jaw Cap, 4 1/2 In, Alum, PK2 (A-4.5)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- J.W. WINCO GN711-KUS-200-W-L Adhesive Ruler (GN711)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/8in. Tip (71500)
- DRILL AMERICA #28 HSS Heavy Duty Split Point Stub Drill Bit (DWDST28)
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/16)
- DRILL AMERICA 9/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST9/32)
- DRILL AMERICA 7/16" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML7/16)
- DRILL AMERICA 3/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/32)
- DRILL AMERICA #20 HSS Heavy Duty Split Point Stub Drill Bit (DWDST20)
- IRWIN BIT DRILL 1/4""TIN 135PT (63916)
- Drill America Drill Bits