Shop All High Speed Jobber Drill Bits
Drill America
27/64" HSS Black Oxide Jobber Length Drill Bit
Mfr # D/AN27/64
Zoro # G1829688
product price: $4.85
/ea
Sold in multiples of 6 for $29.10
$29.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 27/64"
- Overall Length 5-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN27/64
- Zoro # G1829688
- UPC # 887861004060
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 27/64" |
Overall Length | 5-3/8" |
Flute Length | 3-15/16" |
Drill Bit Size | 27/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD22 (TCMT 32.52-ZX3 UD22)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/2-20 (7552-8)
- WESTCOTT Protractor, Plastic, Lined3-1/2in, Trnsprnt (3751)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- DRILL AMERICA 13/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD13/32)
- DRILL AMERICA 2.45mm HSS Jobber Length Drill Bit (DWDMM2.45)
- DRILL AMERICA .65mm HSS Jobber Length Drill Bit (DWDMM.65)
- DRILL AMERICA 39/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN39/64)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/4)
- DRILL AMERICA #41 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41)
- Drill America High Speed Jobber Drill Bits