Shop All Reduced Shank Drill Bits
Drill America
27/64" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X27/64
Zoro # G1752268
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27/64"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/ACO3/8X27/64
- Zoro # G1752268
- UPC # 887861015455
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 27/64" |
Shank Dia. | 3/8" |
Overall Length | 5-3/8" |
Flute Length | 3-15/16" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Silver and Deming, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Size: 27/64, Dec. Equivalent .4219, Flute Length 3-15/16, Overall Length 5-3/8, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Torx Screws (10) (JC3081)
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/16 (C49145)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- SATA VDE Insulated Long Nose Pliers 8in (ST70132ST)
- DRILL AMERICA 33/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X33/64)
- DRILL AMERICA 1-31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-31/32)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO13/16)
- DRILL AMERICA 59/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD59/64)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD25/32)
- DRILL AMERICA 35/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X35/64)
- DRILLCO 7/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E156)
- Drill America Drill Bits