Shop All High Speed Steel Chucking Reamers
Drill America
.2760x.2640 HSS Threaded Shank Piloted Reamer
Mfr # PIL.276X.264THD
Zoro # G1939676
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.276X.264THD
- Zoro # G1939676
- UPC # 887861136068
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.2760" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .2760, Pilot Diameter: .2640, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401108510)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/16 (44028)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L (J7178P)
- DRILL AMERICA 21/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/64)
- DRILL AMERICA .4985 HSS Straight Shank Chucking Reamer (DWRR.4985)
- DRILL AMERICA .4440 HSS Straight Shank Chucking Reamer (DWRR.4440)
- DRILL AMERICA #49 HSS Straight Shank Straight Flute Chucking Reamer (DWRR49)
- DRILL AMERICA 6.00mm HSS Straight Shank Chucking Reamer (DWRR6.0MM)
- DRILL AMERICA .1255 HSS Straight Shank Chucking Reamer (DWRR.1255)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- Drill America High Speed Steel Chucking Reamers