Shop All Counterbores
Drill America
27/32"x1/4" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS27/32
Zoro # G1741165
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 27/32"
- Overall Length 5-3/8"
- Shank Type Taper
- Finish Uncoated (Bright)
- Size- Decimal 0.84375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS27/32
- Zoro # G1741165
- UPC # 887861129985
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 27/32" |
Overall Length | 5-3/8" |
Size- Decimal | 0.84375 in |
Shank Size | 2MT |
Details
Shank Type | Taper |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, American, Square, 4inL (73425000)
- RIDGID Adjustable Wrench, 15 in. (765)
- POSI LOCK Jaw Head Assembly (21655)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 3" (HMY.9/16)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 7/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/16)
- DRILL AMERICA 1/8"x3/32" Pilots for Counterbore (DEWPIL1/8X3/32)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 2"x1/2" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS2INCH)
- LINK 6MM HSS Se 6.30 X 9.52 Drill 10.71 Cbore 7.94 Shank 39.69 Oal (75-L2-523)
- Drill America Porting Tools & Counterbores