Shop All Counterbores
Drill America
27/32"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR27/32
Zoro # G1742434
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 27/32"
- Overall Length 5-3/8"
- Size- Decimal 0.84375 in
- Shank Type Straight
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR27/32
- Zoro # G1742434
- UPC # 887861129312
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 27/32" |
Overall Length | 5-3/8" |
Size- Decimal | 0.84375 in |
Shank Size | 3/4" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Screw Machine Lngth Drill Set Chicago-Latrobe 559 Straw HSS-CO 8% #1-#60 (69854)
- PROTO $Single Edge Razor Blades (100/BX) (PO11-515)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- KESON Steel Tape Refill, 100 Ft, 8ths (NRF18-100)
- DRILL AMERICA 19/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR19/32)
- DRILL AMERICA 15/32"x3/16" Pilots for Counterbore (DEWPIL15/32X3/16)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/4)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- DRILL AMERICA 1/8"x1/8" Pilots for Counterbore (DEWPIL1/8X1/8)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- Drill America Porting Tools & Counterbores