Shop All Reduced Shank Drill Bits
Drill America
27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # D/ARSD27/32
Zoro # G1947708
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 27/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ARSD27/32
- Zoro # G1947708
- UPC # 887861014526
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 27/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench 1-1/16 Nominal Opening for Heavy Nut (3211)
- HOUGEN-OGURA 7/16 in. X 5/8 in. Oblong Punch (75705)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-135)
- IPA Round Micro Files, 12 Pieces, 5"L (8042)
- DRILL AMERICA 1-25/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-25/64)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/16)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD13/16)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- DRILL AMERICA 31/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F31/32)
- DRILL AMERICA 11/16" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (DWDRSD3/8X11/16)
- WESTWARD Silver/Deming Drill, 11/16, Co, 118Deg (5TVN9)
- Drill America Reduced Shank Drill Bits