Shop All Reduced Shank Drill Bits
Drill America
27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3"
Mfr # DWDRSD27/32
Zoro # G1936946
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD27/32
- Zoro # G1936946
- UPC # 887861034135
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 27/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (05073661002)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- DRILL AMERICA 1-7/8"-12 Carbon Steel Hex Die (DWTSH1-7/8-12)
- HHIP 10" MT5 75 Degree Bull Nose Live Center (3900-5018)
- DRILL AMERICA 33/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X33/64)
- DRILL AMERICA 1-23/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-23/32)
- DRILL AMERICA 1-31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-31/32)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/32)
- DRILL AMERICA 23/64" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-3/4 (DWDRSD23/64)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD31/32)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD41/64)
- Drill America Reduced Shank Drill Bits