Shop All Taper Length Drill Bits
Drill America
27/32" HSS Taper Length Drill Bit
Mfr # DWDTL27/32
Zoro # G1927706
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTL27/32
- Zoro # G1927706
- UPC # 887861057417
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 27/32" |
Overall Length | 10" |
Flute Length | 6-1/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Silver Metallic, Comp: Steel (K0116.2103X40)
- HHIP 5 Piece 90 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0007)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Socket (SHD12118)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- DRILL AMERICA 7/8" HSS Taper Length Drill Bit (DWDTL7/8)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- OSG Taper L Drill Bit, 125.00mm L, 8.00mm dia. (8704660)
- Drill America Taper Length Drill Bits