Shop All Hand Reamers
Drill America
27/32" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP27/32
Zoro # G1811479
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 9-3/8"
- Shank Type - Machining Round
- Size 27/32"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDSP27/32
- Zoro # G1811479
- UPC # 887861147224
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-11/16" |
Overall Length | 9-3/8" |
Size | 27/32" |
Reamer Size | 27/32" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 27/32, O.A.L. 4-11/16, Flute Length 9-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" to 1" Mechanical Bender for RIGID/IMC conduit (750)
- H & H INDUSTRIAL PRODUCTS 125 X 100mm Vertical Slide Table (3906-2720)
- REGAL CUTTING TOOLS 1/2-14 4 Flt.Drill'N'Tap Taper Pipe (007558AS)
- LYNDEX-NIKKEN Collet, R8, 5mm (820-005)
- DRILL AMERICA 4/A HSS Adjustable Reamer 3/8" - 13/32" (DWRRADJ4/A)
- DRILL AMERICA 1-1/8" HSS Straight Flute Hand Reamer (DWRRHD1-1/8)
- DRILL AMERICA G HSS Adjustable Reamer 27/32" - 15/16" (DWRRADJG)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- Drill America Reamers