Shop All Reduced Shank Drill Bits
Drill America
27.00mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD27.0MM
Zoro # G1936745
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27.00mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD27.0MM
- Zoro # G1936745
- UPC # 887861035699
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 27.00mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- BON TOOL Bon 22-534 Big Blue Bull Trowel, Blue Steel 36" X 12" Rnd End (22-534)
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- DRILL AMERICA 23/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X23/32)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- DRILL AMERICA 18.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.5MM)
- DRILL AMERICA 27/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X27/64)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/2)
- DRILL AMERICA 1-9/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-9/32)
- DRILL AMERICA 5/16" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (D/ARSD5/16)
- Drill America Reduced Shank Drill Bits