Shop All Carbide-Tipped Drill Bits
Drill America
#27 Solid Carbide Drill Bit
Mfr # DMOD27
Zoro # G1948749
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #27
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD27
- Zoro # G1948749
- UPC # 887861046794
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #27 |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Drill Bit Size | #27 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2000 N Max, M10, cylindrical, external thread both ends (K0566.05003055)
- KD TOOLS 1/4" Drive, 1/2" SAE Socket, 6 Points (80123)
- PROTO 3/8 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (J52055MH)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- DRILL AMERICA #26 Solid Carbide Drill Bit (DMOD26)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- DRILL AMERICA 9/64" Solid Carbide Drill Bit (DMOD9/64)
- DRILL AMERICA 3/16" Solid Carbide Drill Bit (DMOD3/16)
- BOSCH SPADE BIT SET 3 PC (DSB5003)
- Drill America Carbide-Tipped Drill Bits