Shop All High Speed Jobber Drill Bits
Drill America
#27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # D/ASP27
Zoro # G1834974
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #27
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP27
- Zoro # G1834974
- UPC # 887861004503
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #27 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #27 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 1/2" Hex, 2-9/16" L, Steel (38RV61)
- WILTON Magnetic Jaw Cap, 6 1/2, Prism, PK2 (P-6.5)
- GREY PNEUMATIC SKT 1" DRIVE X 36MM STANDARD IM (GP4036M)
- VERMONT GAGE Pin Gage, Minus, 0.0220 In, Black (911202200)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP25)
- DRILL AMERICA #69 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN69)
- DRILL AMERICA #2 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-7/8" (DWDN2)
- DRILL AMERICA E HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (DWDSPE)
- DRILL AMERICA 11/64" HSS Polished Jobber Length Drill Bit (DWDP11/64)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- Drill America High Speed Jobber Drill Bits