Shop All High Speed Jobber Drill Bits
Drill America
#27 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN27
Zoro # G1838666
product price: $0.86
/ea
Sold in multiples of 24 for $20.64
$20.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #27
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN27
- Zoro # G1838666
- UPC # 887861017107
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #27 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #27 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 1 Wood, 2 Steel Wedges (64128GRA)
- WARWOOD TOOL 2 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13412)
- RUKO Knockout Punch, 1-1/2", Conduit (1097112)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36394 (36394)
- DRILL AMERICA #49 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD49)
- DRILL AMERICA #51 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP51)
- DRILL AMERICA 13/64" HSS Polished Jobber Length Drill Bit (DWDP13/64)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP9)
- DRILL AMERICA #80 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN80)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN24)
- DRILL AMERICA 11.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM11.00)
- Drill America High Speed Jobber Drill Bits