Shop All Extra Long Drill Bits
Drill America
#26x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX626
Zoro # G1819160
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #26
- Size #26
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX626
- Zoro # G1819160
- UPC # 887861042567
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #26 |
Size | #26 |
Overall Length | 6" |
Flute Length | 1-7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- HHIP M4 X 10 Screw (2100-0074)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6216)
- GEDORE Coupler, 1/4" (2094)
- DRILL AMERICA 19/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/32)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 5/16" (D/AA/CX65/16)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- DRILL AMERICA 9/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/32)
- DRILL AMERICA 1" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X1INCHX1/2)
- DRILL AMERICA 23/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X23/64)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/32 (C09671)
- Drill America Drill Bits