Shop All Carbide-Tipped Drill Bits
Drill America
#26 Solid Carbide Drill Bit
Mfr # DMOD26
Zoro # G1952294
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #26
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOD26
- Zoro # G1952294
- UPC # 887861046787
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #26 |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Drill Bit Size | #26 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5318)
- HHIP 1/2-14 TiN Coated Taper Pipe Tap (1011-3325)
- MILWAUKEE TOOL Spline to SDS-Plus Adapter (48-03-3015)
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- DRILL AMERICA #20 Solid Carbide Drill Bit (DMOD20)
- DRILL AMERICA 7/64" Solid Carbide Drill Bit (DMOD7/64)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- DRILL AMERICA 9/64" Solid Carbide Drill Bit (DMOD9/64)
- DRILL AMERICA 27/64" Solid Carbide Drill Bit (DMOD27/64)
- Drill America Drill Bits