Shop All High Speed Jobber Drill Bits
Drill America
#26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3"
Mfr # D/ASP26
Zoro # G1834700
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #26
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP26
- Zoro # G1834700
- UPC # 887861004497
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #26 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #26 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-05-04-1/2)
- DRILL AMERICA .4590 HSS Straight Shank Chucking Reamer (DWRR.4590)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (204107-M4)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP25)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- DRILL AMERICA X HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPX)
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- DRILL AMERICA 2.20mm HSS Jobber Length Drill Bit (DWDMM2.20)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (DWDN9/64)
- DRILL AMERICA 7/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/64)
- Drill America High Speed Jobber Drill Bits