Shop All High Speed Jobber Drill Bits
Drill America
#26 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDSP26
Zoro # G1820886
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #26
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP26
- Zoro # G1820886
- UPC # 887861019088
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #26 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #26 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (54TM46)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-4)
- WESTWARD Alloy Steel Die 1 In Width, 3/8-16 UNC (CCT1060-71)
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9)
- DRILL AMERICA 29/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD29/64)
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- DRILL AMERICA #56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD56)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-1/16" (DWDN7/16)
- Drill America High Speed Jobber Drill Bits