Shop All High Speed Jobber Drill Bits
Drill America
#26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD26
Zoro # G1813396
product price: $0.76
/ea
Sold in multiples of 12 for $9.12
$9.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #26
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD26
- Zoro # G1813396
- UPC # 887861036085
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #26 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #26 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- DURSTON MANUFACTURING 11 Mm Extra Deep Metric Socket 1/4 (EDM411)
- GARANT Ergonomic File Handle, Overall length: 95 mm (519600 95)
- KLEIN TOOLS Wood Folding Rule, Inside Reading (900-6)
- DRILL AMERICA #25 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25)
- DRILL AMERICA 1/2" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP1/2)
- DRILL AMERICA 4.10mm HSS Jobber Length Drill Bit (DWDMM4.10)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- DRILL AMERICA #46 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN46)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 6" (DWDN1/2)
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- Drill America High Speed Jobber Drill Bits