Shop All Extra Long Drill Bits
Drill America
25/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6"
Mfr # DWDA/CX625/64
Zoro # G1815730
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 25/64"
- Size 25/64"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDA/CX625/64
- Zoro # G1815730
- UPC # 887861043397
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 25/64" |
Size | 25/64" |
Overall Length | 6" |
Flute Length | 3-3/4" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 4-3/4 in Cap. (JC497B)
- WESTWARD Flat File, American, Bastard (30PA58)
- DE-STA-CO Cap Neoprene For 3/8 Spindle 235119 (235119)
- MILWAUKEE TOOL Blade Clamp Kit (14-46-1060)
- DRILL AMERICA 15/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/32)
- DRILL AMERICA 17/32" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X17/32X1/2)
- DRILL AMERICA #54x6" HSS Aircraft Extension Drill Bit (DWDA/CX654)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- DRILL AMERICA 1/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/8)
- DRILL AMERICA 11/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/32)
- Drill America Extra Long Drill Bits