Shop All High Speed Steel End Mills
Drill America
25/64"x1/2" HSS 2 Flute Double End End Mill
Mfr # DWCT212A
Zoro # G1839086
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- Flute Length 13/16"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT212A
- Zoro # G1839086
- UPC # 887861155793
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 13/16" |
Milling Dia. | 7/16" |
Overall Length | 3-3/4" |
Shank Size | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Center Cutting, Size 25/64, Shank Dia 1/2, Length of Cut 13/16, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Quick-Grip 586-226303 3 Inch Clamp On Vise (586-226303)
- RDX 1-33/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH SHK SMALLER THAN STANDARD 4MT TAPER SHK DRL (X203 1-33/64)
- JB INDUSTRIES SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (T2-HKA)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/16" (DWCF310)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF307)
- DRILL AMERICA 3/4"x1/2" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF326)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF908)
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- OSG HSS End Mill, 4.0mm7/16in.Cut L (5810200)
- Drill America High Speed Steel End Mills