Shop All Jobber Length Drill Bits
Drill America
25/64in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX25/64
Zoro # G209259039
product price: $10.15
/ea
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX25/64
- Zoro # G209259039
- UPC # 887861309653
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 25/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Point type | Split Point |
Weight | 0.4375 |
Includes | 1 Drill Bit |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20 piece Tiny Small Drill Bits #61-80, Numbered Sizes High Speed Steel (HSS) Wire Gauge (19200)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- BESSEY 12 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-12)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404145)
- DRILL AMERICA 9/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/64)
- DRILL AMERICA 13/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX13/64)
- DRILL AMERICA 3/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/16)
- DRILL AMERICA #31 Carbide Tipped Jobber Length Drill Bit (D/ACT31)
- DRILL AMERICA 15/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC15/64)
- DRILL AMERICA #28 Cobalt Jobber Length Drill Bit (DWDCO28)
- CENTURY DRILL & TOOL 31/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24231)
- Drill America Jobber Length Drill Bits