Shop All Hex Shank Drill Bits
Drill America
25/64" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX25/64
Zoro # G1838045
product price: $6.65
/ea
Sold in multiples of 6 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Split Point
- Flute Length 3-3/4"
- Overall Length 5-1/8"
- Drill Bit Material High Speed Steel
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDHEX25/64
- Zoro # G1838045
- UPC # 887861293587
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Flute Length | 3-3/4" |
Overall Length | 5-1/8" |
Shank Size | 1/4" |
Drill Bit Size | 25/64" |
Details
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Shank Type | Hex |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Item | Quick Change Drill Bit |
Drill Bit Finish | Black and Gold |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- STARRETT Pocket Scriber, Carbide Point, 6 In (70BX)
- HARDIN Professional 900 Watt Burnisher w/ Abrasive Sanding Roller (HB-5800) (HD-5800)
- TEKTON 1/4 Inch Phillips, Slotted, Square Bit Set with Rail, 9-Piece (#1-#3, 3/16-5/16 in., S1-S3) (DZZ93001)
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- DRILL AMERICA 1/4" Quick Change Hex Shank Drill Bit (KFDHEX1/4)
- DRILL AMERICA 3/8" Quick Change Hex Shank Drill Bit (KFDHEX3/8)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- Drill America Drill Bits