Shop All High Speed Jobber Drill Bits
Drill America
25/64" HSS Polished Jobber Length Drill Bit
Mfr # DWDP25/64
Zoro # G1826504
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 25/64"
- Overall Length 5-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDP25/64
- Zoro # G1826504
- UPC # 887861018753
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 25/64" |
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Drill Bit Size | 25/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Drill Bit Point Angle | 118 Degrees |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- MAKITA BLADE Metal Cutting Recip 6" 18TPI (5pk) (MP723066-A-5)
- TEKTON 1/2" Drive Twist Lock Socket Clip Set (OSC02005)
- RULAND Adjustable Drill Depth Stop Collar Kit (DSKIT)
- DRILL AMERICA #23 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN23)
- DRILL AMERICA #47 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1" (D/AN47)
- DRILL AMERICA #46 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP46)
- DRILL AMERICA O HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPO)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-5/16" (D/AN15/32)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- STM 1764 Left Hand HSS Drill (143441)
- Drill America High Speed Jobber Drill Bits