Shop All Spiral Flute Drill Bits
Drill America
25/64" HSS Heavy Duty Split Point Stub Drill Bit
Mfr # D/AST25/64
Zoro # G1950569
Sold in multiples of 6 for $23.70
$23.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 3-1/4 in
- Finish Black Oxide
- Size 25/64 in
- Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AST25/64
- Zoro # G1950569
- UPC # 887861010627
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 3-1/4 in |
Size | 25/64 in |
Flute Length | 1-7/8 in |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Point Type | Split Point |
Cutting Angle | 135 Degrees |
Number of Flutes | 2 |
Shank Type | Round |
Cutting Direction | Right Hand |
Style | Screw Machine/Stub |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-5/8" Striking Face Box Wrench, 45° Offset Head (66852)
- WILLIAMS ADJ WRENCH 80-S PHOS 12IN (BAH8073RUS)
- SUPER TOOL Slitting Saw, 3" D, 1/4" W, 1" Arbor (60311)
- GEARWRENCH 42 Piece SAE Ratcheting Tap and Die Set (3885)
- DRILL AMERICA #37 HSS Heavy Duty Split Point Stub Drill Bit (D/AST37)
- DRILL AMERICA 15/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F15/32)
- DRILL AMERICA #7 HSS Heavy Duty Split Point Stub Drill Bit (DWDST7)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (DWDST30)
- DRILL AMERICA 9/16" HSS Heavy Duty Split Point Stub Drill Bit (DWDST9/16)
- DRILL AMERICA #29 HSS Heavy Duty Split Point Stub Drill Bit (D/AST29)
- X1 TOOLS 5/8 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2160x1)
- Drill America Drill Bits