Shop All High Speed Jobber Drill Bits
Drill America
25/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/4"
Mfr # DWDN25/64
Zoro # G1829216
product price: $2.25
/ea
Sold in multiples of 6 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 25/64"
- Overall Length 5-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN25/64
- Zoro # G1829216
- UPC # 887861018319
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 25/64" |
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Drill Bit Size | 25/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4" Carbide 118 Deg. Jobber Length Drill Bit (5VPC1)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- M.A. FORD Countersink, 1-1/4 dia., 1/2" Shank, 82 (61125002)
- DRILL AMERICA 7/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7/16)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN33/64)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2" (D/AN7/64)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- DRILL AMERICA 15/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/64)
- DRILL AMERICA 2.20mm HSS Jobber Length Drill Bit (DWDMM2.20)
- Drill America Drill Bits