Shop All High Speed Jobber Drill Bits
Drill America
25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD25/64
Zoro # G1813037
product price: $4.75
/ea
Sold in multiples of 6 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 25/64"
- Overall Length 5-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD25/64
- Zoro # G1813037
- UPC # 887861036825
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 25/64" |
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Drill Bit Size | 25/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Air Gun, Steel Nozzle, 24" (75LJ024AS)
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2146R)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- DRILL AMERICA X HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDX)
- DRILL AMERICA 9/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/4" (DWDSP9/32)
- DRILL AMERICA 3.15mm HSS Jobber Length Drill Bit (DWDMM3.15)
- DRILL AMERICA #15 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15)
- DRILL AMERICA 6.75mm HSS Jobber Length Drill Bit (DWDMM6.75)
- DRILL AMERICA #37 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD37)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 17/64" (63117)
- Drill America High Speed Jobber Drill Bits