Shop All Reduced Shank Drill Bits
Drill America
25/64" Cobalt Reduced Shank Drill Bit 3/8" Shank
Mfr # D/ACO3/8X25/64
Zoro # G1750700
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 25/64"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ACO3/8X25/64
- Zoro # G1750700
- UPC # 887861015431
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 25/64" |
Shank Dia. | 3/8" |
Overall Length | 5-1/8" |
Flute Length | 3-3/4" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Surface Treated Flutes, Cobalt Steel, Bronze Color Oxide, Reduced Shank, Silver and Deming, Silver and Deming, Size: 25/64, Dec. Equivalent .3906, Flute Length 3-3/4, Overall Length 5-1/8, M42 Cobalt, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-264 Dead Blow Pave Sledge, 9 Lb (21-264)
- STEELMAN Low Speed Buffer (SLP6510)
- STEELMAN 3/8" Drive 72 Geared Teeth Mini Head Quick Release Ratchet, 3/8", Chrome (78185)
- COLLINS 5 lb Pick Mattock 36 in Fiberglass Handle (TP-5FD-C)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD25/32)
- DRILL AMERICA 1-15/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-15/64)
- DRILL AMERICA 17/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F17/32)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F25/32)
- DRILL AMERICA 41/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F41/64)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-9/64 (52473)
- Drill America Drill Bits