Shop All Taper Shank Drill Bits
Drill America
25.50mm HSS 3MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM25.50
Zoro # G1940507
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 25.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTSMM25.50
- Zoro # G1940507
- UPC # 887861053006
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 25.50mm |
Overall Length | 11" |
Flute Length | 6-3/8" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Simpson Strong Tie Pmandrel75-Rc Quik Drive 7.5" Mandrel (PMANDREL75-RC)
- INGERSOLL-RAND 1" Square Socket Retainer (RR10015S)
- PROTO Hook Pick, 10-7/8 in. (J2380)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (318s)
- DRILL AMERICA 3/8" 2MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/8-2MT)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- DRILL AMERICA 1-7/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-7/8-4MT)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- KODIAK CUTTING TOOLS 63/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415762)
- Drill America Drill Bits