Shop All Extra Long Drill Bits
Drill America
25/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X25/32X1/2
Zoro # G805900946
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 25/32"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X25/32X1/2
- Zoro # G805900946
- UPC # 887861307888
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 25/32" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- J.W. WINCO GN352-20-25-M6-E-55 Rubber Bumper Tapped (352-20-25-M6-E-55)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-50-0 (2047A)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYV6)
- DRILL AMERICA 25/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X25/32X1/2)
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/16)
- DRILL AMERICA 1/2"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/2)
- DRILL AMERICA 9/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX129/64)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Drill Bit Size: 25/64" (D/AA/CX1225/64)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 23/64 (C09672)
- Drill America Extra Long Drill Bits