Shop All Taper Length Drill Bits
Drill America
25/32" HSS Taper Length Drill Bit
Mfr # DWDTL25/32
Zoro # G1936690
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 9-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTL25/32
- Zoro # G1936690
- UPC # 887861057370
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 25/32" |
Overall Length | 9-7/8" |
Flute Length | 6" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M8X1.25 (3747-8)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- VIM PRODUCTS VIM Tools 12 in. Black Double Wide Magrail No Studs (MRD12BK)
- OTC Angle Battery Nut Pliers (4613)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- DRILL AMERICA 1-3/16" HSS Taper Length Drill Bit (DWDTL1-3/16)
- DRILL AMERICA #30 HSS Taper Length Drill Bit (DWDTL30)
- DRILL AMERICA 1" Cobalt Steel Taper Length Drill Bit (DWDTLCO1INCH)
- DRILL AMERICA 3/4" HSS Taper Length Drill Bit (DWDTL3/4)
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/4-E (68816)
- Drill America Taper Length Drill Bits