Shop All Hand Reamers
Drill America
25/32" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP25/32
Zoro # G1821936
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 8-3/4"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDSP25/32
- Zoro # G1821936
- UPC # 887861147200
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-3/8" |
Overall Length | 8-3/4" |
Size | 25/32" |
Reamer Size | 25/32" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
HSS, Hand Reamer, Size 25/32, O.A.L. 4-3/8, Flute Length 8-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- OASIS MACHINERY Disposable Dust Collector Filter for DC1700 (DC1700F)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- YG-1 TOOL CO Ball End Mill, Single End, 5/8", HSS (41086HN)
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- DRILL AMERICA 1/2" HSS Straight Flute Hand Reamer (DWRRHD1/2)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- DRILL AMERICA O HSS Adjustable Reamer 2-3/4" - 3-11/32" (DWRRADJO)
- DRILL AMERICA 1" HSS Straight Flute Hand Reamer (DWRRHD1INCH)
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- Drill America Hand Reamers