Shop All Spiral Flute Drill Bits
Drill America
25/32" HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST25/32
Zoro # G1940376
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5-1/8 in
- Material High Speed Steel
- Size 25/32 in
- Finish Black Oxide
- Flute Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDST25/32
- Zoro # G1940376
- UPC # 887861031103
- Country of Origin China
- Category Spiral Flute Drill Bits
Dimensions
Overall Length | 5-1/8 in |
Size | 25/32 in |
Flute Length | 3-1/4 in |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Number of Flutes | 2 |
Shank Type | Round |
Cutting Direction | Right Hand |
Style | Screw Machine/Stub |
Cutting Angle | 118 Degrees |
Point Type | Conventional Point |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x .98" Steel External Thread, 1.65" Handle Length (MH-3032)
- BOSCH Hammer Drill Bit (HC4C2041)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S5575)
- DRILL AMERICA 5/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML5/32)
- DRILL AMERICA 13/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST13/32)
- DRILL AMERICA 31/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F31/64)
- DRILL AMERICA U HSS Heavy Duty Split Point Stub Drill Bit (DWDSTU)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (D/AST30)
- DRILL AMERICA #3 HSS Heavy Duty Split Point Stub Drill Bit (D/AST3)
- PERFECT Perfect: HSS Drill bit x 10 Fully Ground 1/4" “5% Cobalt M35 (PER-DB-14)
- Drill America Drill Bits