Shop All High Speed Jobber Drill Bits
Drill America
2.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM2.50
Zoro # G1834280
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 2.50mm
- Overall Length 57.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDMM2.50
- Zoro # G1834280
- UPC # 887861186810
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 2.50mm |
Overall Length | 57.00mm |
Flute Length | 35.00mm |
Drill Bit Size | 2.50mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26115)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.00mm (45843)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/8 (57224)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2343C)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/8)
- DRILL AMERICA #67 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN67)
- DRILL AMERICA 14.00mm HSS Jobber Length Drill Bit (DWDMM14.00)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN50)
- DRILL AMERICA #19 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2-1/8" (DWDN19)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- Drill America Drill Bits