Shop All Reduced Shank Drill Bits
Drill America
25.00mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD25.0MM
Zoro # G1943410
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 25.00mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD25.0MM
- Zoro # G1943410
- UPC # 887861035668
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 25.00mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ultimate Cut-Off Blade, 14 (LU85R014)
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9636)
- MAKITA Socket Adapter, SAE (A-99378)
- WILLIAMS Williams Needle Nose Plier, 11", 45 deg.ree Bent (PL-211BC)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD51/64)
- DRILL AMERICA 2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/16)
- DRILL AMERICA 15/32" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (DWDRSD3/8X15/32)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD17/32)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD41/64)
- DRILL AMERICA 27/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F27/32)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD49/64)
- Drill America Drill Bits