Shop All High Speed Jobber Drill Bits
Drill America
#25 HSS Split Point Jobber Length Drill Bit, Overall Length: 3"
Mfr # D/ASP25
Zoro # G1826669
original price:
$1.72
9% off
Sold in multiples of 12 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #25
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/ASP25
- Zoro # G1826669
- UPC # 887861004480
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #25 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #25 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1232RL)
- MASTER APPLIANCE Spreader, Reducer, Reflector Attachments (35225)
- WILLIAMS Socket, 3 1/4 Inch OAL, Deep, 1/2 Inch Dr, 3/4 Inch Size (JHW14-624)
- OSG Spiral Point Tap Plug, 3 Flutes (2892100)
- DRILL AMERICA #27 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP27)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- DRILL AMERICA #7 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7)
- DRILL AMERICA 1.00mm HSS Jobber Length Drill Bit (DWDMM1.00)
- DRILL AMERICA #40 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP40)
- DRILL AMERICA I HSS Black Oxide Jobber Length Drill Bit (DWDNI)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.082 (300 44)
- Drill America Drill Bits