Shop All High Speed Jobber Drill Bits
Drill America
#25 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN25
Zoro # G1830205
product price: $0.88
/ea
Sold in multiples of 24 for $21.12
$21.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #25
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN25
- Zoro # G1830205
- UPC # 887861017084
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #25 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #25 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (2806401)
- HHIP MT4 Medium Duty Live Center (3900-5004)
- TITAN 9 Piece Metric L-Shape Hex Key Set, 12714 (12714)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN33/64)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN5)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- DRILL AMERICA #2 HSS Split Point Jobber Length Drill Bit (DWDSP2)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.011 (300A 83)
- Drill America Drill Bits