Shop All High Speed Jobber Drill Bits
Drill America
#25 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD25
Zoro # G1811524
original price:
$1.52
21% off
new price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #25
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD25
- Zoro # G1811524
- UPC # 887861036078
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #25 |
Overall Length | 3" |
Flute Length | 1-7/8" |
Drill Bit Size | #25 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- TITAN Hex Bit Socket, 1/2" Drive, 11mm, Chrome (15611)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-16MM)
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN7/64)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN50)
- DRILL AMERICA 14.00mm HSS Jobber Length Drill Bit (DWDMM14.00)
- DRILL AMERICA #17 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN17)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Jobber Drill Set Jobber Set R10/R18/R15 (x 115) (099982)
- Drill America Drill Bits