Shop All High Speed Steel Chucking Reamers
Drill America
.2495 HSS Dowel Pin Reamer
Mfr # DWRRDP.2495
Zoro # G1729378
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRDP.2495
- Zoro # G1729378
- UPC # 887861148467
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-1/2" |
Overall Length | 6" |
Reamer Size | 0.2495" |
Size | 0.2495 |
Details
Item | Dowel Pin Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- EKLIND 12 Piece SAE L-Shape Hex Key Set, 13212 (13212)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- PERFORMANCE TOOL 9-Pc Precision Screwdriver Set Bit Driver-Prec, W9147 (W9147)
- DRILL AMERICA .3120 HSS Dowel Pin Reamer (DWRRDP.3120)
- DRILL AMERICA .4385 HSS Dowel Pin Reamer (DWRRDP.4385)
- DRILL AMERICA .2510 HSS Dowel Pin Reamer (DWRRDP.2510)
- DRILL AMERICA N HSS Straight Shank Straight Flute Chucking Reamer (DWRRN)
- DRILL AMERICA 1-1/4" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1-1/4)
- DRILL AMERICA 1-1/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1-1/32)
- DRILL AMERICA .3115 HSS Dowel Pin Reamer (DWRRDP.3115)
- Drill America Reamers