Shop All High Speed Steel Chucking Reamers
Drill America
.2450x.2170 HSS Threaded Shank Piloted Reamer
Mfr # PIL.245X.217THD
Zoro # G1938897
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.2450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.245X.217THD
- Zoro # G1938897
- UPC # 887861135894
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.2450" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .2450, Pilot Diameter: .2170, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (44 31 J22 SBA)
- BETA Wrench w/High Torque Handle, 6mm (000960941)
- DRILL AMERICA 15/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP15/32)
- DRILL AMERICA .1870 HSS Dowel Pin Reamer (DWRRDP.1870)
- DRILL AMERICA 12.00mm HSS Straight Shank Chucking Reamer (DWRR12.0MM)
- DRILL AMERICA 45/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR45/64)
- DRILL AMERICA 3/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/8)
- DRILL AMERICA 35/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR35/64)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- Drill America High Speed Steel Chucking Reamers