Shop All High Speed Steel Chucking Reamers
Drill America
.2450"x.2170 HSS Polished Piloted Reamer
Mfr # PIL.245X.217
Zoro # G1940918
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.245X.217
- Zoro # G1940918
- UPC # 887861134187
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-1/4" |
Reamer Size | 0.2450" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .2450, Pilot Dia .2170, No of Flutes 6, Flute Length 1-1/4, Pilot Length 1/4, O.A.L. 5, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- BETA Puller and Sheet Metal Support (015000325)
- CROWN TOOLS 1/2 Inch Round Nose Scraper (24055)
- MILWAUKEE TOOL 1-1/16" Threaded Steel Hawg Cutter (49-57-1062)
- DRILL AMERICA #4 HSS Straight Shank Straight Flute Chucking Reamer (DWRR4)
- DRILL AMERICA 3/4" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/4)
- DRILL AMERICA .2840 HSS Straight Shank Chucking Reamer (DWRR.2840)
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- DRILL AMERICA .3180 HSS Straight Shank Chucking Reamer (DWRR.3180)
- DRILL AMERICA .6260 HSS Straight Shank Chucking Reamer (DWRR.6260)
- KODIAK CUTTING TOOLS .4785 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481201)
- Drill America Reamers