Shop All Reduced Shank Drill Bits
Drill America
24.00mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD24.0MM
Zoro # G1927067
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 24.00mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD24.0MM
- Zoro # G1927067
- UPC # 887861035644
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 24.00mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17mm Bit Std Length, Chrome Socket (D013017)
- ALLPOINTS Screwdriver, Ratchet , 6-In-1 (1421559)
- FREUD Drawer Lock Bit, 1-1/4" dia. (99-239)
- SITEPRO RT60MM Reflective Retro Target, 60mm x 60mm (03-RT60MM)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (DWDCO17/32)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD35/64)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD31/32)
- DRILL AMERICA 1-25/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-25/64)
- DRILL AMERICA 15.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD15.0MM)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 3/4 (C20686)
- Drill America Reduced Shank Drill Bits