Shop All High Speed Steel End Mills
Drill America
24.00mm HSS 4 Flute Single End End Mill
Mfr # DWC24MM-4FSE
Zoro # G1759417
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 4-1/2"
- Milling Dia. 24.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC24MM-4FSE
- Zoro # G1759417
- UPC # 887861159692
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4-1/2" |
Milling Dia. | 24.00mm |
Flute Length | 2" |
Shank Size | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Metric Sizes, Size 24MM, Shank Dia 1, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in. Drive 100 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR100)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8101XX-5PK)
- MASON Vibration Isolation Pad, 6x6x1 1/4 In (2LVP3)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 39"L, SDS Plus (HC2069)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Long End Mill (DWCF708)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Long End Mill (DWCF742)
- DRILL AMERICA 1-1/8"x3/4" HSS 2 Flute Single End End Mill (DWCT347)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL308)
- DRILL AMERICA 9/16"x1/2" HSS 2 Flute Single End Ball End Mill (DWCT1120)
- DRILL AMERICA 13/16"x1/2" HSS 4 Flute Single End End Mill (DWCF333)
- Drill America End Mills