Shop All Taper Shank Drill Bits
Drill America
24.00mm HSS 3MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM24.00
Zoro # G1939098
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 24.00mm
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTSMM24.00
- Zoro # G1939098
- UPC # 887861052979
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 24.00mm |
Overall Length | 10-3/4" |
Flute Length | 6-1/8" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- BON TOOL Bon 82-801 Overlay Smoother 24" With Comfort Grip Handle (82-801)
- MORSE 2-9/16" Bi-Metal Hole Saw (MHS41)
- MAKITA 2-1/4 HP* Router (RF1101)
- DRILL AMERICA 37/64" HSS 2MT Taper Shank Drill Bit (DWDTS37/64)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- DRILL AMERICA 1-3/8" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/8-3MT)
- DRILL AMERICA 1-23/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-23/64)
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- Drill America Drill Bits