Shop All Jobber Length Drill Bits
Drill America
#24 HSS Polished Jobber Length Drill Bit
Mfr # D/AP24
Zoro # G1953265
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #24
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AP24
- Zoro # G1953265
- UPC # 887861001250
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #24 |
Overall Length | 3-1/8" |
Flute Length | 2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Rotary Hex Punch 7/8" Cut L 7/8" (66556)
- KNIPEX 680mm Ratchet Cable Cutter Copper Cable: 100mm dia. (95 32 100)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575-BN)
- DRILL AMERICA 21/64" HSS Left Hand Jobber Length Drill Bit (DWDLH21/64)
- DRILL AMERICA 21/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX21/64)
- DRILL AMERICA #50 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO50)
- DRILL AMERICA #15 Cobalt Jobber Length Drill Bit (DWDCO15)
- DRILL AMERICA #67 Cobalt Jobber Length Drill Bit (DWDCO67)
- DRILL AMERICA I Cobalt Jobber Length Drill Bit (DWDCOI)
- WESTWARD #47 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN2)
- Drill America Drill Bits