Shop All Reduced Shank Drill Bits
Drill America
23/64" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 2-3/4
Mfr # DWDRSD23/64
Zoro # G1922596
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 23/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD23/64
- Zoro # G1922596
- UPC # 887861033589
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 23/64" |
Shank Dia. | 1/4" |
Overall Length | 4-1/8" |
Flute Length | 2-3/4 |
Shank Size | 1/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- LINK HANDLES Pick Handle, 36", Sanded, Industrial (65030)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7110)
- IRWIN 100' ALU BLU Chalk Reel (1932880)
- DRILL AMERICA 1-1/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO1-1/4)
- DRILL AMERICA 31/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X31/64)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-23/64)
- DRILL AMERICA 1-1/4" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/4)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 41/64 (52441)
- Drill America Reduced Shank Drill Bits