Shop All High Speed Jobber Drill Bits
Drill America
23/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD23/64
Zoro # G1803550
product price: $3.59
/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 23/64"
- Overall Length 4-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD23/64
- Zoro # G1803550
- UPC # 887861036801
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 23/64" |
Overall Length | 4-7/8" |
Flute Length | 3-1/2" |
Drill Bit Size | 23/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Straight Flute Hand Tap, Special, Series DWT, Metric, M14x05 Thread, HSS, Bright, Right Hand Cutti (DWTSMT14X.5)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK (LBH0045)
- THERMWELL PRODUCTS 1-3/8X36 Slv Carp Bar (H591FS/3)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89452QPB123810)
- DRILL AMERICA S HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDS)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- DRILL AMERICA #51 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD51)
- DRILL AMERICA 3/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP3/8)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/16)
- DRILL AMERICA #23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- Drill America High Speed Jobber Drill Bits